Quick Dry Joint Skim & Fill


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Toupret® Quick Dry Joint Skim & Fill is suitable for surface finishing, filling and plasterboard jointing. Ready to overpaint in just 3 hours. Easy to sand. Apply in one coat with no shrinkage and no depth limit. Suitable for interior use, manual applications. Conforms to BS EN 13963 for jointing applications. For use on new or renovated substrates, either unpainted or painted: gypsum plaster, plasterboard, cement, concrete, cellular concrete, breeze blocks, bricks and stone. Quick Dry Joint Skim & Fill can be overcoated with any filler, any conventional paints and wall coverings. Specification: Mixing Rate: Filling: 38% water (0.38L water for 1kg powder); Adhesive/Levelling: 42% water (0.42L water for 1kg powder)Application Thickness: Filling: no limit; Levelling: up to 5mmConsumption: 1,1kg/m²/mmSecond Coat: 45min.Overcoating: 3hr. average time (after drying)Colour: White

Feature Attributes

Type:
Powder
Colour:
White
Filler Type:
Powder
Pack Type:
Bag
Use:
Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome