0
1

Wood Filler Dark Oak 150ml

Order Code: ZT3613345S

£7.19 Inc VAT (20%)


Description

Wood Filler
Liberon Wood Filler is used to fill and repair surface damage to wood and wood flooring. Its water based formula is shrink resistant, crack resistant, flexible and stainable. It can be sanded, screwed, nailed, stained, varnished, waxed or painted. Suitable for both interior and exterior use.

Available in natural and a selection of wood shades, and may also be coloured with earth pigments.

Specifications:

Location: Interior and Exterior.
Dry Time: 2 hours min. (depending on depth) .
Application: Painter's Knife.
Tool Cleaning: Water.

1 x Liberon Wood Filler Dark Oak 150ml.

See full description
Specifications for Wood Filler Dark Oak 150ml
  • Type
    Exterior and Interior
  • Colour
    Dark Oak
  • Filler Type
    Interior and Exterior
  • Size
    150ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome