Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Fillers
Wood Filler Medium Mahogany - 250g
By Brummer
Order Code:
ZT4190915S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 +
£5.91
6%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/fillers/wood-filler-medium-mahogany-250g/p/ZT4190915S
Add to quotation
View all Fillers
Description
1 x Brummer Wood Filler Medium Mahogany 250g.
Tags:
#BulkDiscount
Specifications
Specifications for Wood Filler Medium Mahogany - 250g
Colour
Medium Mahogany
Type
Stopper
Size
250g
Filler Type
Interior and Exterior
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome