4611 F Acrylic Foam Tapes


Select
£819.99 Inc VAT (20%)


See all variants from £819.99

Description

3M™ VHB™ Tape 4910 is a clear, 1 mm thick, general purpose acrylic adhesive with a firm, foam core. This tape provides a fast and easy way to use permanent bonding methods whilst combining high strength with long term durability. This tape is great to bond to a variety of high energy substrates.

Features and Benefits
• Designed to provide fast and easy-to-use permanent bonding method provides high strength and long-term durability
• Pressure sensitive adhesive bonds on contact, for immediate handling strength
• Clear, 1 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption to reduces vibration and impact stress
• designed to creates a permanent seal against water, moisture and more

Typical Applications
• Can be used to bond high surface energy substrates

Feature Attributes

Series:
4611F
Colour:
Grey
Material:
Acrylic
Length:
33 m
Tape Thickness:
1.1 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome