1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Foil Tapes
Aluminium Foil Tapes

Aluminium Foil Tapes


6 Variants From
£9.19

Inc VAT (20%)

Up to 5.5% off
See 6 Product Variants
£9.19

Description

Flame retardant with good high temperature resistance
Conforms to BS476 Part 6 & Part 7 Category 1, Fire Class M1 & Class O.
For joining foil faced insulation panels and metal ducting.

Features and Benefits
• Thickness: AT500: 0.08mm and AT502: 0.07 mm
• Breaking Load: AT500: 22N/cm and AT502: 12 N/cm
• Elongation: 5%
• Strong adhesion to Steel: AT500: 3.8N/cm and AT502: 3.6 N/cm
• Effective at all temperatures - Service Temperature: -40°C to +110°C

See full description

Feature Attributes

Service Temperature Range:

-20 to 110 °C

Standards Met:

BS476 Part 6 and Part 7 Category 1,Class O,Fire Class M1,ISO 9001,RoHS

Length:

45 m

Material:

Aluminium Foil

Resistance Features:

Flame Retardant,Heat Resistant,Water Resistant

Colour:

Silver

More attributes