Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket & Sealant Accessories
Dismanting Tool 4, 5 - 25 mm Antidrop AD638757
By EGA Master
Order Code:
ZT3281650S
£79.99
each
Inc VAT (20%)
£159.98 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
159.98
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-and-sealant-accessories/dismanting-tool-4-5-25-mm-antidrop-ad638757/p/ZT3281650S
Add to quotation
View all Gasket & Sealant Accessories
Description
DISMANTING TOOL 4, 5 - 25 MM ANTIDROP
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome