Cordbox 'O' Ring Splicing Kits


Select
£99.99 Inc VAT (20%)
Up to 9% off


See all variants from £99.99

Description

A highly versatile and portable kit packed in a strong plastic case, containing all the necessary items for simple and fast on-the-spot production of any size static O-ring - required in sealing applications for maintenance or prototype use.
If further instant adhesive is required, we recommend the use of Loctite 406 Rapid cure adhesive for rubber.

Features and Benefits
• Each kit is supplied in a fitted and highly durable blow moulded case
• O-ring is ready for light mechanical duties after just 30 seconds

Contents
• Includes a cutting and gluing jig, retractable snap-off safety knife, 3m/10ft tape measure, one bottle of instant adhesive and all popular metric and inch sizes from 1.78 - 8mm in 2m lengths.

Notes
• Nitrile Rubber (NBR)
For most applications
Operating range -30°C to +120°C
• Viton Rubber
For high temperature applications and where greater tolerance to fuel oils is required
Operating range -20°C to +200°C

See full description

Feature Attributes

Number of Pieces:
15
Kit Type:
Cordbox O Ring Splicing Kit
Includes:
Retractable snap-off safety knife,3m/10ft tape,Cutting and gluing jig,Instant adhesive,Storage Case
Size Range:
1.78 to 8mm
Standards Met:
BS 1806,BS 4518

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome