1.1/2" Inside Diameter, Malleable Iron Accessory, Full Face, N34 PN40, None Asbestos Flange Gasket, DIN Standard DIN-DVGW 96.01 e-845 Standard, Maximum Working Temperature +450┬░C, Maximum Working Pressure 160 bar, FT Pro