2" Inside Diameter, Malleable Iron Accessory, Full Face, N34 300lb, None Asbestos Flange Gasket, ASME B16.5/B16.21 Standard, Maximum Working Temperature +450┬░C, Maximum Working Pressure 160 bar, FT Pro