1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Gaskets & Jointing
574 Flange Sealants
0
1
2
3
4

574 Flange Sealants


2 Variants From
£33.99

Inc VAT (20%)

See 2 Product Variants
£33.99

Description

General purpose gaps up to 0,25mm. Temperature up to 150°C. Use on rigid metals parts.

Seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.

Features and Benefits
• Rigid bond strength
• Temperature effective, from -55 to +150°C

Typical Uses
• For machined, rigid metal flanges - general purpose

See full description

Feature Attributes

Strength:

Medium

Colour:

Orange

Temperature Range:

-55 to 150

Series:

Loctite 574

Features:

Low-Pressure Resistant,Oil-Resistant,Water-Resistant

Product Composition:

Acrylic

More attributes