SI 5980 Flange Sealent - Black - 100ml Tube (2064235)
0
1
2

SI 5980 Flange Sealent - Black - 100ml Tube (2064235)

Order Code: ZT1013958X

Tube
100ml
£14.99 Inc VAT (20%)


Description

Use in place of conventional gaskets. Very flexibile, Good gap fill and oil resistance. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.

Strength: 1.4N/mm² flexible.
Sealant type: silicone.
Colour: black.
Temperature: -55 to +200°C.
Comment: excellent oil resistance, direct application, gun not required, no safety labelling.

See full description