Viscous, liquid synthetic resin adhesive/sealant aerosol, formulated as an adhesive/sealant, which dries quickly to form a highly tacky film. LOCTITE® MR 3020 is a red, viscous, liquid synthetic resin adhesive/sealant in an aerosol can, formulated as an adhesive/sealant, which dries quickly to form a highly tacky film. It is designed for holding conventional pre-cut gaskets in place during assembly and improves sealing performance in operation. Can be used with rubber, cork, paper, metal, asbestos and similar gaskets Dries to form a highly tacky, elastomeric film Very easy to apply from an aerosol can Holds gaskets in place during assembly, even when vertically oriented Improves gasket performance considerably Remains tacky indefinitely Petrol, diesel, water, grease and oil-resistant Does not contain ozone-depleting solvents Very economical - one can is sufficient for several applications Specifications: Brand LOCTITE MPN 458645 Unit Of Measure 400 Milliliters Weight (kg) 0.605