Acrylic Plus Tape PT1100T Dark Grey 1.14 mm 1200 mm x 66 M

Order Code: ZT5136962S

£4,999.99 Inc VAT (20%)


Description

Proven adhesion performance to automotive paint surfaces, including the newest scratch- and mar-resistant formulations
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Non-liner-side adhesive delivers excellent adhesion to metal and primed plastic parts
Liner-side adhesive is designed for traditional, medium surface energy and mar-resistant automotive paint systems
Conformable closed cell acrylic foam core delivers good stress relaxation under load
Features a removeable, 2 mil thick liner with PE on one side, that allows for heat bond tabbing to the tape
Red liner is silicone-coated on one side to enable easy release

Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome