Magic Tape


£6.09 Inc VAT (20%)

See 3 Product Variants
£6.09

Description


Description unavailable

Feature Attributes

Length:
33 m
Type:
Adhesive Tape
Roll Core Size:
Small Core
Material:
Acrylic
Colour:
Transparent
Surface Finish:
Matte
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome