Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Great performance for lens bonding on bonding strength and water proofing
White, It has different thickness choices of 0.15 mm, 0.20 mm and 0.25 mm
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Suggested Applications
Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel