EG Series Professional Glue Guns


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description

The UK PRO EG series multi-purpose glue gun is characterized by its compact size and light weight. It is comfortable to operate, well balanced and is designed for intensive precision working, capable of delivering from 1000g to 2200g of glue per hour dependent on model.

Takes 12mm glue sticks.
Works with both EVA and polyamide glue.
Exchangeable standard nozzle Ø3.0mm.
Ergonomic 4-finger handle.

Supplied with a fixed and a mobile stand

Feature Attributes

Nozzle Diameter:
3 mm
Includes:
Fixed and Mobile stand
Glue Stick Diameter:
12 mm
Number of Glue Sticks:
12
Voltage:
240 V
Item:
Corded Glue Gun
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome