Hot Melt Applicators Tc/tc-q 240V


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The 3M™ Hot Melt Applicator TC/TC-Q is a versatile tool for precise adhesive application. Combining features from previous models, it offers regular and low-temperature versions to accommodate various adhesives. Its lightweight design and soft-feel handle ensure comfortable and efficient use, reducing user fatigue.

Features and Benefits
• Heats in just six minutes from room temperature, ensuring quick startup and minimal waiting time
• Adjustable trigger for different outputs per trigger pull or to accommodate various hand sizes, enhancing user control and comfort
• Narrow profile for better nozzle visibility, improving accuracy during application
• Sturdy base keeps the tool upright when not in use, preventing glue from melting back and ensuring safety
• Wing tips allow for side storage without adhesive dripping, enhancing convenience and cleanliness
• Nozzle easily wipes clean; base doubles as a nozzle adjustment tool, simplifying maintenance
• PTC self-regulating heater accommodates voltages from 110Vac to 230Vac, ensuring versatility and compatibility
• No Quadrack converter needed to easily interchange Q or TC style hot melt adhesive sticks, increasing flexibility and ease of use

Feature Attributes

Maximum Heating Time:
6 min
Special Features:
Stnd
Power Source:
Corded
Voltage:
240 V
Product Type:
Hot Melt Applicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome