0
1
2
3
4
5
6
7

Glue Roller Permanent Refillable 8.4mm x 16m 2163007

Order Code: ZT1548158S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

This Pritt Refillable Permanent Glue Roller provides a convenient, fast, clean and accurate way to apply adhesive. Ideal for sticking card, paper, photos and more, the permanent glue roller makes a lasting and strong bond. The smooth roller action allows precise positioning of adhesive for accurate, neat, professional results. 100% recyclable and made from 50% recycled housing. The roller is also refillable for lasting use. This pack contains 1 glue roller measuring 8.4mm x 16m.
Refillable glue roller for fast and clean glue application
Dries instantly for immediate bonding
Refillable for repeated use
Permanent glue makes a lasting and strong bond
100% recyclable housing
Made from 50% recycled plastic
Size: 8.4mm x 16m

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome