2607001176 Glue Sticks


Select
£0.00 Inc VAT (20%)


See all variants from £0.00

Description

Strong universal adhesive, perfect for a wide variety of applications.

Features and Benefits
• Compact and handy
• Provides and effective bond

Notes
Item Weight: 553 g
Product Dimensions: 23.8 x 10.2 x 3.4 cm
Colour: Yellow or transparent
Images are for illustration purposes only.

See full description

Feature Attributes

Drying / Bonding Time:
20 to 60 s
Number of Pieces:
25
For Use With:
Glue Guns with 11mm Stick Capacity
Length:
200 mm
Diameter:
11 mm
Type:
Hot Melt Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome