1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Instant Adhesives
0
1
2

403 Prism Instant Adhesives


Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

Low bloom low odour. Medium/high viscosity. Ideal where cosmetic appearance is required. Improved fixture strength on metal and plastic. Also for porous substrates and acidic surfaces. Drinking water WRAS approved.

Features and Benefits
• Particularly suited to bonding metal, rubber and plastic materials
• High viscosity
• Fast setting

Gap fill: 0.25mm.
Colour: clear.
Temperature: -40 to +80°C.
Comment: low bloom, low odour.

See full description

Feature Attributes

Drying / Bonding Time:
5 to 75 s
Temperature Resistance Range:
-40 to 80 °C
Compatible Materials:
Plastic,Metal
Colour:
Transparent
Features:
Low Odour for Applications Where Vapour Control is Vital,Well Suited to Porous Substrates,Low Bloom for Cosmetic Applications
Type:
Cyanoacrylate
More attributes