Inc VAT (20%)
Low bloom low odour. Low viscosity. Ideal where cosmetic appearance is required. Improved fixture strength on metal and plastic. Also for porous substrates and acidic surfaces.
Gap fill: 0.05mm.
Colour: clear.
Temperature: -40 to +80°C.
Comment: low bloom, low odour, capillary.
Compatible Materials:
Metal,Plastic,Rubber
Features:
Ideal Where Cosmetic Appearance is Required,Low Bloom Low Odour,Low Viscosity
Colour:
Transparent
Drying / Bonding Time:
5 to 10 s
Temperature Resistance Range:
-40 to 80 °C
Minimum Service Temperature:
40