1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Instant Adhesives
416 Instant Adhesives
0
1

416 Instant Adhesives


2 Variants From
£27.99

Inc VAT (20%)

See 2 Product Variants
£27.99

Description

LOCTITE 416 is a transparent, colourless, high viscosity, general purpose ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239.
Replaced by 431

Features and Benefits
• Suitable for metal, rubber and plastic surfaces
• Colourless, high viscosity sealant
• Fast setting

See full description

Feature Attributes

Compatible Materials:

Metal,Plastic,Rubber

Colour:

Transparent

Drying / Bonding Time:

20 to 40 s

Temperature Resistance Range:

-40 to 80 °C

Features:

Extra Strong,Fast Curing,Suitable for Many Surfaces

Type:

Cyanoacrylate

More attributes