1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Instant Adhesives
0
1
2

460 Prism Instant Adhesives


Select
See all variants from
£24.99Inc VAT (20%)
Up to 18.5% off

See all variants from £24.99

Description

Low bloom low odour. Medium viscosity. Ideal where cosmetic appearance is required. Improved fixture strength on metal and plastic. Also for porous substrates and acidic surfaces.

Features and Benefits
• Clean, clear bond
• Low bloom, low odour, low viscosity
• Provides a strong bond, even on porous and acidic surfaces

Notes
• Gap fill: 0.10mm.
• Colour: clear.
• Temperature: -40 to +80°C.
• Comment: low bloom, low odour, low viscosity.

See full description

Feature Attributes

Compatible Materials:
Plastic,Metal
Temperature Resistance Range:
-40 to 80 °C
Drying / Bonding Time:
5 to 40 s
Features:
Extra Strong,Fast Setting
Colour:
Transparent
Type:
Cyanoacrylate
More attributes