B638 High Strength Retaining Compound 10ml BONB63810

Order Code: ZT2764430S

£6.99 Inc VAT (20%)
£7.9912.5% off

Currently unavailable

Description

Bondloc B638 Retainer is designed to give High Strength Retention under cyclic loading. It can retain its full strength and not suffer fatigue under load stress.It is a cylindrical parts supplement, suited to structural components such as cylindrical parts under dynamic load, keys, splines, even structural tubing with close tolerance fit.Specifications:Resin: Urethane Acrylate.Colour: Green.Fixture Speed No Activator: 5 mins.Fixture Speed With Activator: <5 mins.Viscosity: 2500 cps.Gap fill: 0.2 mm.Flash Point: >85°C.Shelf Life: 12 months min.Specific Gravity: 1.08.Max Operating Temperature: -55°C to + 150°C.Cured Performance:Full Cure Time: 24 hours.Static shear strength: 30 N/mm².Bondloc High Strength Retaining Compound.Size: 10ml.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome