Inc VAT (20%)
Bonds most substrates including plastic, rubber, metal, card and wood. NSF food approved.
Gap fill: 0.05mm.
Colour: clear.
Temperature: -40 to +120°C.
Comment: universal, low viscosity.
Compatible Materials:
Fabric,Leather,Paper,Wood
Colour:
Transparent
Drying / Bonding Time:
3 to 10 s
Features:
Perfect for All Quick Repairs and All Types of Small Emergency Repairs,Very High Strength on Close-Fitting Parts
Temperature Resistance Range:
-40 to 120 °C
Type:
Cyanoacrylate