Super Glue Power Gel


£5.29 Inc VAT (20%)
Up to 14.5% off

See all variants from £5.29

Description

Loctite Super Glue Power Gel is formulated with cyanoacrylate rubber-infused gel formula, this instant glue allows powerful bonds which are extremely precise even on vertical surfaces and materials requiring high flexibility. Strong resistance with instant strength in a single drop, this super glue ensures durability whilst drying transparently. This multi material glue works on a variety of materials: wood, rubber, plastic* and more. It even works as a leather glue. The adhesive not only withstands strong conditions but is also shock resistant, waterproof and heatproof. Before starting, ensure the surfaces you want to bond are clean, dry and close-fitting. Simply remove the cap and apply a small quantity of the power glue gel to one surface, press both surfaces together immediately and hold them in place until the bond sets. Simple!  *except polyethylene (PE) or polypropylene (PP).

Feature Attributes

Container Type:
Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome