0
1
2
3

Soft Edge Foam Masking Tape, White, 13 mm x 50 m, 09678

Order Code: ZT1013295X

£29.99 Inc VAT (20%)
£33.9911.5% off


Description

Mask door apertures, bonnet or boot lid openings and other vehicle parts with 3M Soft Edge Foam Masking Tape. Our tape is perfect for the sealing part of a painting operation and saves you time on reworking due to unwanted tape lines.

Specifications for Soft Edge Foam Masking Tape, White, 13 mm x 50 m, 09678
  • Width
    13mm
  • Material
    Foam
  • MFR Part No.
    7000034663
  • Length
    50m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome