0
1
2
3

Vinyl Tape 471+, Indigo, 3 mm x 32 m, 0.14 mm, PN6404

Order Code: ZT1013292X

£4.19 Inc VAT (20%)


Description

3M Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.

Specifications for Vinyl Tape 471+, Indigo, 3 mm x 32 m, 0.14 mm, PN6404
  • Length
    33m
  • Service Temperature Range
    0 to 121°C
  • MFR Part No.
    7100055258
  • Width
    3mm
  • Material
    Vinyl
  • Colour
    Blue
  • Tape Thickness
    0.14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome