Inc VAT (20%)
ProSolve Premium Blue Masking Tape is a professional long stay masking tape, allowing the user to leave the masking tape applied for up to 14 days with minimal adhesive residue left. This tape is suitable for use in decorating, construction and automotive industries. It has a high temperature resistance and is specially designed to reduce paint lines, and has the ability to mask surfaces even when using thinner coatings (metal paints, wood stains) without seepage associated with standard masking tapes. Length: 50m.
Colour:
Blue
Product Type:
Masking Tape
Length:
50 m