Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Flashband Roll Grey 225mm x 10m
By Evo-stik
Order Code:
ZT1278151P
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
5-7
weeks
Available
GBP
179.98
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/flashband-roll-grey-225mm-x-10m/p/ZT1278151P
Add to quotation
View all Masking Tapes
Description
Special Grey Finish. Width: 225mmLength: 10m.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome