Kapton Polyimide Silicon Adhesive Tape


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Kapton® tape is ideal for an array of high temperature protection, masking and insulation applications on a variety of surfaces. The tape can be used in the short term with temperatures of up to 400°C, and is also resistant to chemicals with a very strong backing that provides tear, abrasion and puncture resistance. This extremely tough tape also provides excellent thin electrical insulation.

Features and Benefits
• Ideal for high temperature applications
• Resistant to chemicals
• Very strong backing
• Superior thin electrical insulation

Typical Applications
• High temperature masking
• Bundling and fixing components in high temperature environments
• Electrical insulation of coils, wires, cables and transformers for class H applications

Standards
• UL 510 approval - Guide OANZ 2: File E103655

Feature Attributes

Length:
33 m
Material:
Polyimide
Colour:
Amber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome