Performance Masking Tape 401E Brown


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.

Features and Benefits
• Ideal combinations of adhesion and resistance to high temperatures
• Ideal in painting baking processes
• It may be exposed to temperatures up to 140 ° C

Feature Attributes

Length:
50 m
Material:
Crepe Paper
Service Temperature Range:
0 to 140 °C
Colour:
Brown
Tape Thickness:
0.16 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome