1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Masking Tapes

Premium Grade Plasma Masking Tape


Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

This premium grade, single sided tape was developed to withstand the extreme processes of plasma spray. Even with high resistance to grit blasting abrasion, extreme temperatures/pressures, and the resistance against high temperatures, this plasma masking tape still retains a strong flexibility which allows for easy wrapping and minimalised wrinkling.
This tape consists of a glass-cloth carrier with silicone rubber and a silicone adhesive.

Feature Attributes

Material:
Glass-Silicone
Length:
33 m
MFR Part No.:
SM000
Colour:
Natural