Scotch 4737T High Temperature Fine Line Tape


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

High Temperature Fine Line Tape is used to achieve colour separation and sharp paint lines.

Features and Benefits
• Smooth, vinyl backing conforms to complex shapes and curved surfaces
• Backing has been specially developed to resist lifting in depressed areas or around corners
• Clean removal
• Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes
• Pressure sensitive adhesive made from natural rubber that firmly holds to surface contours
• Translucent backing for visual confirmation of adhesive wet out on substrate

Typical Applications
• Paint masking for automotive fascia
• Paint masking for high temperature paint processes
• Paint masking for custom, two-tone and multiple color applications

Notes
• Designed for indoor use

Feature Attributes

Colour:
Blue Translucent
Length:
33 m
Material:
Vinyl
Service Temperature Range:
0 to 149 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome