Scotch Crepe Masking Tape 202 Beige


Select
£4.59 Inc VAT (20%)
Up to 10% off


See all variants from £4.59

Description

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.

Features and Benefits
• Heavy, thick, crepe paper backing provides good paint lines
• Natural rubber adhesive offers good, instant adhesion
• Adhesive offers excellent holding power for reliable performance
• Offers good transfer resistance for clean removal
• Easy-to-tear design provides simple application

Feature Attributes

Service Temperature Range:
0 to 121 °C
Colour:
Cream
Material:
Crepe Paper
Length:
50 m
Tape Thickness:
0.16 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome