0
1
2
3
4

Pipe Sealant, Medium Strength, 50ml

Order Code: ZT1014505X

Bottle
50ml
£22.99 Inc VAT (20%)


Description

General purpose for all coarse metal threads. Fast cure suitable for applications at low temperature. Carries the German DVGW approval (NG-5146 AR 0621). Tested in accordance to EN 751-1. NSF food approved.

Thread type: coarse.
Maximum pipe size: 3".
Temperature: -55 to +150°C.
Comment: for metal coarse threads, general purpose, medium strength.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome