B542 Hydraulic Seal and Locker


£0.00 Inc VAT (20%)

See all variants from £0.00

Description

Bondloc B542 Hydraulic Seal is a thixotropic liquid which cures anaerobically to form a tough, high pressure seal on all types of threaded couplings used on low, medium and high pressure lines. Used for all types of hydraulic connections, and sealing against typical pressure line ratings. Can also be used to fit valves, threaded couplings, adaptors, quick disconnect parts, compression fittings and vibration proofing joints. Specifications: Resin: Dimethacrylate.Colour: Brown.Fixture Speed No Activator: 10 - 20 mins. Fixture Speed With Activator: <5 mins. Spindle 2 @ 2.5 rpm: 1000 to 2750 cps.Spindle 2 @ 20rpm: 400 to 800 cps.Gap fill: 0.05mm to 0.25 mm.Flash point: >100°C.Shelf life: 2 Years @ 20°C.Specific gravity: 1.06.Max operating temp: -55°C to + 150°C. Cured Performance: Full Cure Time: 12 hours.Typical breakway ISO 10964: 15 N.m.Typical prevailing ISO 10964: >8 N.m.DIN 10964 Breakloose: 24 N.m.DIN 10964 Prevailing: 15 to 35 N.m.Typical Break and Prevailing: 20N.m/15N.m.

Feature Attributes

Type:
Hydraulic Seal
Gasket Type:
Hydraulic Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome