7952MP 610MM X 914MM CoA 100SH

Order Code: ZT2519354S

£719.99 Inc VAT (20%)


Description

This strong and long-lasting 3M™ adhesive transfer tape is easy to apply and provides excellent moisture, making it ideal for general industry joining.

Features and Benefits
• Designed for ease of use
• Provides excellent moisture, UV resistance and solvent resistant, making it ideal for a wide range of environments
• Can be used to attach graphics and nameplates, and give a smooth appearance on graphic overlays

Typical applications
• UV, moisture, temperature, and solvent resistance when general industrial joining

See full description
Specifications for 7952MP 610MM X 914MM CoA 100SH
  • Length
    914m
  • MFR Part No.
    7100038810
  • Material
    Polycoated Kraft Paper
  • Width
    610mm
  • Type of Tape
    Transfer Tape
  • Resistance Features
    Moisture Resistant
    Solvent Resistant
    UV Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome