Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
PTFE Tapes
PTFE Film Tapes
By 3M
See all variants from
£1,599.99
Inc VAT (20%)
See all variants from
£1,599.99
Description
Description unavailable
Feature Attributes
Colour:
Grey
Tape Width:
355 mm
Tape Type:
Film Tape
Tape Length:
32 m
Maximum Operating Temperature:
260 °C
Minimum Operating Temperature:
54 °C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome