0
1
2
3

248 & 268 Threadlocking Compound Stick


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

LOCTITE 248 is a general purpose threadlocker with medium bond strength.

Features and Benefits
• Available in a convenient stick format
• This threadlocker secures and seals bolts, nuts and studs to prevent loosening due to vibration
• The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces
• It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids


LOCTITE 268 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose.

Features and Benefits
• It is available in a stick format and easy and effective in overhead applications
• The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces
• It tolerates slight contamination by industrial oils, corrosion prevention oils and cutting fluids

See full description

Feature Attributes

Compatible Materials:
Metal
Product Composition:
Wax stick
Size:
19g
Features:
Prevents Leaks and corrosion,Ideal for parts that need subsequent dismantling,Prevents unwanted movement
Thread Type:
Multi-thread application
Temperature Resistance Range:
-55 to 150 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome