0
1

2700 High Strength Thread Locking Compound 50ml

Order Code: ZT1015003X

£51.99 Inc VAT (20%)


Description

High strength. No hazard symbols, no risk phrases. No need for COSHH assessment. Drinking water WRAS approved.

Specifications for 2700 High Strength Thread Locking Compound 50ml
  • Features
    Tolerates minor contaminates
  • MFR Part No.
    1948763
  • Size
    50ml
  • Thread Type
    Multi-thread application
  • Colour
    Green
  • Product Composition
    Viscous gel
  • Strength
    High
  • Compatible Materials
    Metal
  • Temperature Resistance Range
    -55 to 150°
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome