B270 Studlock


£7.29 Inc VAT (20%)

See 2 Product Variants
£7.29

Description

Bondloc B270 Studlock is a permanent green coloured general-purpose adhesive for permanent threaded assemblies. B270 locks studs up to 1in, sealing against leakage and corrosion. It is chemical-resistant, resisting fuels, lubricants and most industrial liquids and gases. It eliminates double nutting and/or welding of critical assemblies. It also permits reduced casting thickness and ultimate lightness, reduced assembly stress and eliminates cracked castings due to interference fit stresses. Specifications: Resin: DimethacrylateColour: GreenFixture Speed No Activator: 10 min.Fixture Speed With Activator: 5 min. Viscosity: 500 cpsGap fill: 0.25mmFlash Point: >100°CShelf Life: minimum 12 monthSpecific Gravity: 1.06.Max Operating Temperature: -55°C to +180°C Cured Performance: Full Cure Time: 12 hours.Cure Time with good % of final strength: 2 hoursTypical Breakaway Strength DIN : 40 Nm (25/55)Typical Prevailing Strength DIN : 55 Nm (45/70)Typical Breakaway ISO 10964: 26 Nm (16/36)Typical Prevailing ISO 10964: 36 Nm (22/50)

Feature Attributes

Type:
High Strength
Glue Type:
High Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome