B638 High Strength Retainer Compound


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Bondloc B638 Retainer is designed to give high strength retention under cyclic loading. It can retain its full strength and not suffer fatigue under load stress. It is a cylindrical parts supplement, suited to structural components such as cylindrical parts under dynamic load, keys, splines, even structural tubing with close tolerance fit. Specifications: Resin: Urethane Acrylate.Colour: Green.Fixture Speed No Activator: 5 mins.Fixture Speed With Activator: <5 mins.Viscosity: 2500 cps.Gap fill: 0.2mm.Flash Point: >85°C.Shelf Life: 12 months min.Specific Gravity: 1.08.Max Operating Temperature: -55°C to + 150°C. Cured Performance: Full Cure Time: 24 hours.Static shear strength: 30 N/mm².

Feature Attributes

Type:
High Strength
Glue Type:
High Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome