Medium Strength Threadlocking Compound


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

Loctite® 245 is a class-leading medium strength, medium viscosity methacrylate threadlocking adhesive that's perfectly formulated for large threads - up to M80 in size. It's perfect for fasteners that require normal disassembly with standard hand tools (breakaway torque is 13 Nm) and is suitable for metals that include steel, brass and stainless steel.

Features and Benefits
• Medium strength, medium viscosity threadlocking adhesive for large threads
• Intended for fasteners that require normal disassembly with standard hand tools
• Suitable for metals that include steel, brass and stainless steel

Feature Attributes

Colour:
Blue
Strength:
Medium
Temperature Resistance Range:
-55 to 150 °
Features:
The Product is Suitable for Metals That Include Steel, Brass and Stainless Steel,Designed for Large Threads,Medium Viscosity
Thread Type:
Multi-thread application
Product Composition:
Viscous gel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome