Retainer, High Strength


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

LOCTITE® 648 is a high strength retaining compound that has high temperature resistance and is ideal for the retention of parts with a clearance or interference fit.

Features and Benefits
• High strength formulation means the retaining compound is ideal for use on cylindrical fitting parts
• This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration
• Exhibits a robust curing performance and also works on passive substrates
• Offers high-temperature performance and good oil tolerance

Typical Applications
• Manufacturing

Feature Attributes

Strength:
High
Product Composition:
Viscous Gel
Thread Type:
Multi-thread application
Compatible Materials:
Metal
Features:
Tolerates minor contaminates
Temperature Resistance Range:
-55 to 175 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome