0
1
2
3
4
5
6

Threadlocker, Medium Strength, 10ml

Order Code: ZT1014991X

10ml
£9.29 Inc VAT (20%)


Description

Medium strength. Best for oil tolerance and all metals. NSF food approved.

Strength: medium.
Colour: blue.
Temperature: -55 to +180°C.
Comment: general purpose, oil tolerant, high temperature.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome