0
1

100HMA Bond-flex White Silicon Sealant 290ml

Order Code: ZT1014644X

White
£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

100HMA - High Modulus
Single part, high modulus, acetoxy type silicone rubber sealant. It cures on exposure to atmospheric moisture to form a resilient, highly elastic seal which maintains flexibility over a wide range of temperatures. Extremely resistant to weathering and is suitable for general- purpose applications in glazing and where adhesion to non-porous surfaces is required. Conforms to ISO 11600-F&G-20LM.

Size: 290ml.

See full description