3145 RTV Silicon Sealant Clear 310ml
0
1

3145 RTV Silicon Sealant Clear 310ml

Order Code: ZT1014793XCopy

£109.99 Inc VAT (20%)


Description

The Dow Corning 3145 is a transparent, non-flowing RTV adhesive and sealant designed for electrical and electronic use. It offers strong adhesion, high elongation, and cures at room temperature without mixing. Ideal for demanding environments.

Features and Benefits
• Non-flowing for precise application
• Room temperature curing
• High tensile strength and 626% elongation
• Transparent finish for discreet sealing
• Wide operating range from -45°C to 200°C
• Supplied in a convenient 90ml tube or 310ml cartridge

Notes
• Elongation 675 %
• Operating Temperature Min -45 °C
• Cure Time 72 h
• Operating Temperature Max 200 °C
• Colour Transparent
• SVHC No SVHC (17-Dec-2015)
• Tear Strength 33000 N-m
• Dielectric Strength 21 kV/mm

Standards
• MIL-A-46146 Group II compliant

See full description