785N Silicone Sealant


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Dowsil™ 785N is a one-part neutral curing silicone sealant with fungicide. It provides excellent adhesion to a range of porous and non-porous substrates. As a neutral silicone, it is very low odour and is also suitable for application to various metallic surfaces such as aluminium, copper, brass and stainless steel. 785N can also be used on natural porous surfaces such as marble, granite and limestone. When using sealant products on natural porous surfaces, stain testing is recommended prior to application. It is designed for the sealing of sanitary fittings, including baths, showers, sinks, urinals and ceramic tile joints in commercial and domestic environments. It has excellent adhesion to all common sanitary surfaces and is non-corrosive to metal. It has a fast cure and tack-free time and remains permanently flexible with lasting performance and low shrinkage. Conforms to ISO 11600-F&G-25LM.

Feature Attributes

Pack Size:
310 ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome