0
1

All Purpose Silicone Spray - 400ml

Order Code: ZT1014809X

£5.39 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

The EVBSILSPRAY Everbuild All Purpose Silicone Spray (400ml) is a class-leading dry silicone lubricant and mould release agent for the easing of friction between two surfaces. It is ideal for use in mould making/release industries, to ease installation of rubber and EPDM gaskets to window and door frames and has hundreds of uses around the home, garage, workshop and industry.
Additionally, it will also enhance the appearance of vinyl and hard surfaces such as car dashboards etc, where the dry-bright finish will eliminate the need to polish.

Features and Benefits
• Eliminates noise and squeak Leaves a bright gloss finish to vinyl
• General high quality spray lubricant
• Multitudes of uses
• Enables friction to be reduced between most surfaces

Typical Applications
• Multitude of uses in the mould making and mould release industries.
• Making easy the installation of EPDM gaskets to window and doorframes.
• Restoring the black gloss finish to car vinyl trim without the need for polishing.
• As a general high quality spray lubricant.

See full description
Specifications for All Purpose Silicone Spray - 400ml
  • Pack Type
    Tin
  • Product Composition
    Dry Silicone Lubricant
  • MFR Part No.
    SILSPRAY
  • Features
    Leaves a Bright Gloss Finish to Vinyl
    Enables Friction to be Reduced Between Most Surfaces Eliminates Noise and Squeak
  • Pack Size
    400 ml
  • Colour
    Transparent
  • Series
    EVBSILSPRAY
  • Compatible Materials
    Rubber
  • Type
    Multipurpose
  • Product Type
    Multipurpose Sealant
  • Cure Time
    1min
  • Applications
    Vinyl Trim Gloss Finish
    Mould Making Applications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome